Shop BSC PREFERRED

TorquePlus -Timing Belt - 5M, 25 x 1135mm PL, T227

  • Mfr # 1135-5MXT-25

  • Zoro # G711003243


product price:  $41.95
/ea

Key Features

Belt Series
PIX-TorquePlus®-XT2
Tooth Shape
Curvilinear
Industry Number
1135-5MXT-25
Reinforcing Cord Material
Fiberglass
Belt Coating
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1135-5MXT-25
Zoro #
G711003243
UPC #
-
Country of Origin
United States

Dimensions

Pitch Length
1135 mm
Top Width
25 mm
Belt Trade Size
5MXT

Details

Belt Series
PIX-TorquePlus®-XT2
Tooth Shape
Curvilinear
Industry Number
1135-5MXT-25
Reinforcing Cord Material
Fiberglass
Belt Coating
Nylon
Tooth Location
Single
Pitch
5 mm
Number of Teeth
227
Item
Timing Belt
Maximum Operating Temperature
100 Degrees C
Belt Material
Cross-Linked CR Elastomer

Description

TorquePlus-Timing Belt - 5M, 25 x 1135mm PL, T227 A reliable timing belt for seamless engine synchronization, ensuring precision and efficiency in automotive and industrial applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.