Shop BSC PREFERRED

TorquePlus -Timing Belt - 5M, 25 x 215mm PL, T43

  • Mfr # 215-5MXT-25

  • Zoro # G911011239


product price:  $7.95
/ea

Key Features

Belt Trade Size
5MXT
Industry Number
215-5MXT-25
Tooth Shape
Curvilinear
Tooth Location
One Side
Top Width
25 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
215-5MXT-25
Zoro #
G911011239
UPC #
-
Country of Origin
United States

Dimensions

Belt Trade Size
5MXT
Top Width
25 mm
Pitch Length
215 mm

Details

Item
Timing Belt
Industry Number
215-5MXT-25
Tooth Shape
Curvilinear
Tooth Location
One Side
Pitch
5 mm
Number of Teeth
43
Belt Material
Cross-Linked CR Elastomer
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
100 Degrees C
Belt Series
Pix-TorquePlus-XT2

Description

The TorquePlus-Timing Belt - 5M, 25 x 215mm PL, T43 is a precision-engineered solution for synchronized engine operation, ensuring optimal performance in automotive and industrial applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.