Shop BSC PREFERRED
See all product information
Create Account
TorquePlus -Timing Belt - 5M, 450 x 965mm PL, T193
Mfr # 965-5MXT-450
Zoro # G311029698
product price:Â $639.99
/ea
Free Shipping & Returns
Key Features
Belt Trade Size
5MXT
Reinforcing Cord Material
Fiberglass
Pitch
5 mm
Number of Teeth
193
Belt Material
Cross-Linked CR Elastomer
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
965-5MXT-450
Zoro #
G311029698
UPC #
-
Country of Origin
United States
Dimensions
Belt Trade Size
5MXT
Top Width
450 mm
Pitch Length
965 mm
Details
Reinforcing Cord Material
Fiberglass
Pitch
5 mm
Number of Teeth
193
Belt Material
Cross-Linked CR Elastomer
Industry Number
965-5MXT-450
Tooth Location
Single
Belt Series
PIX-TorquePlus®-XT2
Tooth Shape
Curvilinear
Item
Timing Belt
Maximum Operating Temperature
100 Degrees C
Belt Coating
Nylon
Description
The TorquePlus-Timing Belt - 5M, 450 x 965mm PL, T193 is a precision-engineered solution for synchronized engine operation, ensuring optimal performance in automotive and industrial applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.