Shop BSC PREFERRED
See all product information
Create Account
TorquePlus -Timing Belt - 5M, 60 x 710mm PL, T142
Mfr # 710-5MXT-60
Zoro # G811032785
product price:Â $62.95
/eaKey Features
Tooth Shape
Curvilinear
Pitch Length
710 mm
Belt Trade Size
5MXT
Industry Number
710-5MXT-60
Reinforcing Cord Material
Fiberglass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
710-5MXT-60
Zoro #
G811032785
UPC #
-
Country of Origin
United States
Dimensions
Pitch Length
710 mm
Belt Trade Size
5MXT
Top Width
60 mm
Details
Tooth Shape
Curvilinear
Industry Number
710-5MXT-60
Reinforcing Cord Material
Fiberglass
Belt Coating
Nylon
Tooth Location
Single
Item
Timing Belt
Pitch
5 mm
Belt Series
PIX-TorquePlus®-XT2
Belt Material
Cross-Linked CR Elastomer
Number of Teeth
142
Maximum Operating Temperature
100 Degrees C
Description
The TorquePlus-Timing Belt - 5M, 60 x 710mm PL, T142 is a precision-engineered solution for synchronized engine operation, ensuring optimal performance in automotive and industrial applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.