Shop BSC PREFERRED
See all product information
TorquePlus -Timing Belt - 8M, 1 x 1432mm PL, T179
Mfr # 1432-8MXT-01
Zoro # G811000111
product price:Â $2.55
/ea
Sold in multiples of 3 for $7.65
Key Features
Top Width
1 mm
Belt Trade Size
8MXT
Tooth Shape
Curvilinear
Maximum Operating Temperature
100 Degrees C
Belt Coating
Nylon
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1432-8MXT-01
Zoro #
G811000111
UPC #
-
Country of Origin
United States
Dimensions
Top Width
1 mm
Belt Trade Size
8MXT
Pitch Length
1432 mm
Details
Tooth Shape
Curvilinear
Maximum Operating Temperature
100 Degrees C
Belt Coating
Nylon
Item
Timing Belt
Reinforcing Cord Material
Fiberglass
Industry Number
1432-8MXT-01
Belt Series
PIX-TorquePlus®-XT2
Number of Teeth
179
Belt Material
Cross-Linked CR Elastomer
Pitch
8 mm
Tooth Location
Single
Description
TorquePlus-Timing Belt - 8M, 1 x 1432mm PL, T179 A reliable timing belt for seamless engine synchronization, ensuring precision and efficiency in automotive and industrial applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.