TorquePlus Timing Belt - 8M, 150 x 1120mm PL, T140

  • Mfr # 1120-8MXT-150

  • Zoro # G810999416


product price:  $281.99
/ea
Free Shipping & Returns

Key Features

Reinforcing Cord Material
Fiberglass
Top Width
150 mm
Belt Coating
Nylon
Belt Series
PIX-TorquePlus®-XT2
Pitch Length
1120 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1120-8MXT-150
Zoro #
G810999416
UPC #
-
Country of Origin
United States

Dimensions

Top Width
150 mm
Pitch Length
1120 mm
Belt Trade Size
8MXT

Details

Reinforcing Cord Material
Fiberglass
Belt Coating
Nylon
Item
Timing Belt
Belt Series
PIX-TorquePlus®-XT2
Pitch
8 mm
Number of Teeth
140
Tooth Shape
Curvilinear
Tooth Location
Single
Industry Number
1120-8MXT-150
Maximum Operating Temperature
100 Degrees C
Belt Material
Cross-Linked CR Elastomer

Description

TorquePlusTiming Belt - 8M, 150 x 1120mm PL, T140 A reliable timing belt for seamless engine synchronization, ensuring precision and efficiency in automotive and industrial applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.