Shop BSC PREFERRED

TorquePlus -Timing Belt - 8M, 16 x 640mm PL, T80

  • Mfr # 640-8MXT-16

  • Zoro # G111036797


product price:  $17.25
/ea

Key Features

Industry Number
640-8MXT-16
Pitch Length
640 mm
Belt Trade Size
8MXT
Maximum Operating Temperature
100 Degrees C
Tooth Location
Single
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
640-8MXT-16
Zoro #
G111036797
UPC #
-
Country of Origin
United States

Dimensions

Pitch Length
640 mm
Belt Trade Size
8MXT
Top Width
16 mm

Details

Industry Number
640-8MXT-16
Maximum Operating Temperature
100 Degrees C
Tooth Location
Single
Belt Coating
Nylon
Number of Teeth
80
Reinforcing Cord Material
Fiberglass
Pitch
8 mm
Belt Material
Cross-Linked CR Elastomer
Tooth Shape
Curvilinear
Item
Timing Belt
Belt Series
PIX-TorquePlus®-XT2

Description

The TorquePlus-Timing Belt - 8M, 16 x 640mm PL, T80 is a precision-engineered solution for synchronized engine operation, ensuring optimal performance in automotive and industrial applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.