Shop BSC PREFERRED

TorquePlus -Timing Belt - 8M, 85 x 1184mm PL, T148

  • Mfr # 1184-8MXT-85

  • Zoro # G011000935


product price:  $180.99
/ea
Free Shipping & Returns

Key Features

Belt Trade Size
8MXT
Number of Teeth
148
Tooth Shape
Curvilinear
Industry Number
1184-8MXT-85
Reinforcing Cord Material
Fiberglass
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1184-8MXT-85
Zoro #
G011000935
UPC #
-
Country of Origin
United States

Dimensions

Belt Trade Size
8MXT
Pitch Length
1184 mm
Top Width
85 mm

Details

Number of Teeth
148
Tooth Shape
Curvilinear
Industry Number
1184-8MXT-85
Reinforcing Cord Material
Fiberglass
Belt Series
PIX-TorquePlus®-XT2
Tooth Location
Single
Pitch
8 mm
Belt Coating
Nylon
Item
Timing Belt
Belt Material
Cross-Linked CR Elastomer
Maximum Operating Temperature
100 Degrees C

Description

TorquePlus-Timing Belt - 8M, 85 x 1184mm PL, T148 A reliable timing belt for seamless engine synchronization, ensuring precision and efficiency in automotive and industrial applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.