Shop BSC PREFERRED
See all product information
Create Account
TorquePlus -Timing Belt - 8M, 85 x 1512mm PL, T189
Mfr # 1512-8MXT-85
Zoro # G411014655
product price:Â $206.99
/ea
Free Shipping & Returns
Key Features
Belt Series
PIX-TorquePlus®-XT2
Pitch
8 mm
Top Width
85 mm
Industry Number
1512-8MXT-85
Tooth Location
Single
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
1512-8MXT-85
Zoro #
G411014655
UPC #
-
Country of Origin
United States
Dimensions
Top Width
85 mm
Pitch Length
1512 mm
Belt Trade Size
8MXT
Details
Belt Series
PIX-TorquePlus®-XT2
Pitch
8 mm
Industry Number
1512-8MXT-85
Tooth Location
Single
Maximum Operating Temperature
100 Degrees C
Number of Teeth
189
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Item
Timing Belt
Tooth Shape
Curvilinear
Belt Material
Cross-Linked CR Elastomer
Description
The TorquePlus-Timing Belt - 8M, 85 x 1512mm PL, T189 is a precision-engineered solution for synchronized engine operation, ensuring optimal performance in automotive and industrial applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.