Shop BSC PREFERRED
See all product information
Create Account
TorquePlus -Timing Belt- S8M, 15 x 1120mm PL, T140
Mfr # 150-S8MXT-1120
Zoro # G311014496
product price:Â $30.15
/eaKey Features
Maximum Operating Temperature
100 Degrees C
Reinforcing Cord Material
Fiberglass
Belt Coating
Nylon
Number of Teeth
140
Pitch
8 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
150-S8MXT-1120
Zoro #
G311014496
UPC #
-
Country of Origin
United States
Dimensions
Pitch Length
1120 mm
Belt Trade Size
S8MXT
Top Width
15 mm
Details
Maximum Operating Temperature
100 Degrees C
Reinforcing Cord Material
Fiberglass
Belt Coating
Nylon
Number of Teeth
140
Pitch
8 mm
Tooth Location
Single
Item
Timing Belt
Industry Number
150-S8MXT-1120
Tooth Shape
Curvilinear
Belt Material
Cross-Linked CR Elastomer
Belt Series
PIX-TorquePlus®-XT2
Description
TorquePlus-Timing Belt- S8M, 15 x 1120mm PL, T140 A reliable timing belt for seamless engine synchronization, ensuring precision and efficiency in automotive and industrial applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.