V-Tech Smart Wifi Video Monitor RM5754HD Baby Monitor Repl. Battery
- Mfr # CS-VDM575MB
- Zoro # G912419720
product price:Â
$
51.29
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CS-VDM575MB
- Zoro #
- G912419720
- UPC #
- -
- Country of Origin
- Multiple
Description
This is a replacement compatible with a V-Tech Baby Monitor BatteryVolts: 3.8V 3.8 VoltsCapacity: 2100mAh 2.1AhType: Li-ionColor: BlueV-Tech 5in Digital Video Baby Monitor HD Smart Wifi Video Monitor RM5754 RM5754HD VM5254 Replacement Batteries.Mfgr Part # 5in Digital Video Baby Monitor HD Smart Wifi Video Monitor RM5754 RM5754HD VM5254Dimensions: 2.45 in. L x 1.99 in. W x 0.22 H in.Weight: 0.1 lbWarranty: 1 YearDisclaimer: Our products are not affiliated with or authorized by V-Tech.FAQsWhat is the best replacement battery for the V-Tech 5in Digital Video Baby Monitor HD Smart Wifi Video Monitor RM5754 RM5754HD VM5254 Baby Monitor Battery?The CS-VDM575MB is the best replacement battery for the V-Tech 5in Digital Video Baby Monitor HD Smart Wifi Video Monitor RM5754 RM5754HD VM5254 Baby Monitor Battery. What is your return policy and battery warranty?Our batteries are backed by easy 30-day returns and a 12-month warranty. How do I find the best replacement Battery?Our search tool at the top of the website should give you the best results. Search by brand or part number to see if we have the right match for you. What does Li-ion and Ni-MH mean?They represent different types of rechargeable batteries. Li-ion stands for Lithium Ion, lithium ions move from the negative electrode through an electrolyte to the positive electrode during discharge and back when charging. Ni-MH stands for nickel-metal hydride where the negative electrode is made from a hydrogen-absorbing alloy. Do you have a wholesale, reseller and large volume purchase program?Yes, our bulk purchasing program saves you money and allow you to obtain the batteries you need in one easy, hassle-free transaction. Apply here.
Documents & Resources
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.