Shop BSC PREFERRED
Create Account
Walmart ES20LBS Powersports Replacement Battery
- Mfr # AJC-PS-ATX20L-500351
- Zoro # G612411116
product price:Â
$
116.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AJC-PS-ATX20L-500351
- Zoro #
- G612411116
- UPC #
- -
- Country of Origin
- Multiple
Description
This is a replacement compatible with a Canon Camera BatteryVolts: 7.4V 7.4 VoltsCapacity: 600mAh 0.6AhType: Li-ionColor: Dark GrayCanon 40MC BP-2LH Digital Rebel XT Elura 40MC Elura 50 Elura 60 Elura 65 Elura 70 Elura 80 Elura 85 Elura 90 EOS 350D EOS 400D EOS Digital Rebel XT EOS Digital Rebel XTi EF-S 18- EOS Kiss Digital N FV500 FVM100 FVM100KIT FVM20 FVM200 FVM30 HG10 HV20 IXY DV3 IXY DV5 IXY DVM3 MD100 MD101 MD110 MD111 MD120 MD130 MD140 MD150 MD160 MV5 MV5i MV5iMC MV6 MV6i MV6iMC MV790 MV800 MV800i MV830 MV830i MV850i MV880X MV880Xi MV890 MV900 MV901 MV920 MV930 MV940 MV950 MV960 MVX200 MVX200i MVX20i MVX250i MVX25i MVX300 MVX30i MVX330i MVX350i MVX35i MVX40 MVX40i MVX45i Optura 30 Optura 40 Optura 400 Optura 50 Optura 500 Optura 60 PC1018 Powershot S30 Powershot S40 Powershot S45 Powershot S50 PowerShot S60 Powershot S70 PowerShot S80 Rebel XTi V800 ZR100 ZR-100 ZR200 ZR-200 ZR300 ZR-300 ZR400 ZR-400 ZR500 ZR600 ZR700 ZR800 ZR830 ZR850 Replacement Batteries.Mfgr Part # BP-2L5 BP2LCL BP-2LH ER-D120 NB-2L NB-2LHDimensions: 1.79 in. L x 1.31 in. W x 0.65 H in.Weight: 0.2 lbWarranty: 1 YearDisclaimer: Our products are not affiliated with or authorized by Canon.FAQsWhat is the best replacement battery for the Canon 40MC BP-2LH Digital Rebel XT Elura 40MC Elura 50 Elura 60 Elura 65 Elura 70 Elura 80 Elura 85 Elura 90 EOS 350D EOS 4 Camera Battery?The CS-NB2LH is the best replacement battery for the Canon 40MC BP-2LH Digital Rebel XT Elura 40MC Elura 50 Elura 60 Elura 65 Elura 70 Elura 80 Elura 85 Elura 90 EOS 350D EOS 4 Camera Battery. What is your return policy and battery warranty?Our batteries are backed by easy 30-day returns and a 12-month warranty. How do I find the best replacement Battery?Our search tool at the top of the website should give you the best results. Search by brand or part number to see if we have the right match for you. What does Li-ion and Ni-MH mean?They represent different types of rechargeable batteries. Li-ion stands for Lithium Ion, lithium ions move from the negative electrode through an electrolyte to the positive electrode during discharge and back when charging. Ni-MH stands for nickel-metal hydride where the negative electrode is made from a hydrogen-absorbing alloy. Do you have a wholesale, reseller and large volume purchase program?Yes, our bulk purchasing program saves you money and allow you to obtain the batteries you need in one easy, hassle-free transaction. Apply here.
Documents & Resources
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.