Shop BSC PREFERRED
Create Account
Yongnuo YN-1200 CRI 3200-5500K YN-1200 95+ YN-216 YN-216 DVD Player Repl. Battery
- Mfr # CS-F750.38
- Zoro # G312418583
product price:Â
$
58.49
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CS-F750.38
- Zoro #
- G312418583
- UPC #
- -
- Country of Origin
- Multiple
Description
This is a replacement compatible with a Yongnuo DVD Player BatteryVolts: 7.4V 7.4 VoltsCapacity: 4400mAh 4.4AhType: Li-ionColor: Dark GrayYongnuo LED YN-600 RGB 3200-5500K CRI YN-1200 CRI 95+ 3200-5500K YN-1200 CRI 95+ 5500K YN-216 3200-5500K YN-216 5500K YN-300 AIR PRO LED CRI 95+ YN-300 AIR PRO LED CRI 95+ 320 YN-300LEDIII YN-300LEDIII 3200-5500K CRI 95 YN-300LEDIII CRI 95+ 5500K YN-308 3200K-5500K YN-308 5500K YN-360 5500K YN-360S 3200K-5500K YN-360S 5500K YN-508 3200K-5500K YN-600 AIR PRO LED 3200-5550K YN-600 AIR PRO LED 5500K CRI 9 YN-600 AIR PRO LED CRI 95+ YN600 LED 3200-5500K YN600LED 5500K YN-600LEDII CRI 95+ 5500K YN-608 3200K-5500K YN-608 3200K-5500K +RGB YN-608 5500K YN-760 5500K YN-860 CRI 95+ 3200 5500K YN-860 CRI 95+ 5500K YN-900 II CRI 95+ 3200 5500K YN-900 II CRI 95+ 5500K YN-900 LED Replacement Batteries.Dimensions: 2.78 in. L x 1.52 in. W x 1.57 H in.Weight: 0.6 lbWarranty: 1 YearDisclaimer: Our products are not affiliated with or authorized by Yongnuo.FAQsWhat is the best replacement battery for the Yongnuo LED YN-600 RGB 3200-5500K CRI YN-1200 CRI 95+ 3200-5500K YN-1200 CRI 95+ 5500K YN-216 3200-5500K YN-216 4400mAh DVD Player Battery?The CS-F750.38 is the best replacement battery for the Yongnuo LED YN-600 RGB 3200-5500K CRI YN-1200 CRI 95+ 3200-5500K YN-1200 CRI 95+ 5500K YN-216 3200-5500K YN-216 4400mAh DVD Player Battery. What is your return policy and battery warranty?Our batteries are backed by easy 30-day returns and a 12-month warranty. How do I find the best replacement Battery?Our search tool at the top of the website should give you the best results. Search by brand or part number to see if we have the right match for you. What does Li-ion and Ni-MH mean?They represent different types of rechargeable batteries. Li-ion stands for Lithium Ion, lithium ions move from the negative electrode through an electrolyte to the positive electrode during discharge and back when charging. Ni-MH stands for nickel-metal hydride where the negative electrode is made from a hydrogen-absorbing alloy. Do you have a wholesale, reseller and large volume purchase program?Yes, our bulk purchasing program saves you money and allow you to obtain the batteries you need in one easy, hassle-free transaction. Apply here.
Documents & Resources
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.