Shop BSC PREFERRED

Zebra ZA310 ZQ300 ZQ310 ZQ310 Plus 2 ZQ320 ZR328 Printer Replacement Battery

  • Mfr # CS-ZBR300BL
  • Zoro # G912419171

product price: 
$
113.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CS-ZBR300BL
Zoro #
G912419171
UPC #
-
Country of Origin
Multiple

Description

This is a replacement compatible with a Zebra Printer BatteryVolts: 7.4V 7.4 VoltsCapacity: 2200mAh 2.2AhType: Li-ionColor: BlackZebra ZA310 ZQ300 ZQ310 ZQ310 Plus 2 ZQ320 ZR328 Replacement Batteries.Mfgr Part # BTRY-MPM-22MA1-01 P1083277 P1083277-002Dimensions: 2.73 in. L x 2.08 in. W x 0.67 H in.Weight: 0.3 lbWarranty: 1 YearDisclaimer: Our products are not affiliated with or authorized by Zebra.FAQsWhat is the best replacement battery for the Zebra ZA310 ZQ300 ZQ310 ZQ310 Plus 2 ZQ320 ZR328 Printer Battery?The CS-ZBR300BL is the best replacement battery for the Zebra ZA310 ZQ300 ZQ310 ZQ310 Plus 2 ZQ320 ZR328 Printer Battery. What is your return policy and battery warranty?Our batteries are backed by easy 30-day returns and a 12-month warranty. How do I find the best replacement Battery?Our search tool at the top of the website should give you the best results. Search by brand or part number to see if we have the right match for you. What does Li-ion and Ni-MH mean?They represent different types of rechargeable batteries. Li-ion stands for Lithium Ion, lithium ions move from the negative electrode through an electrolyte to the positive electrode during discharge and back when charging. Ni-MH stands for nickel-metal hydride where the negative electrode is made from a hydrogen-absorbing alloy. Do you have a wholesale, reseller and large volume purchase program?Yes, our bulk purchasing program saves you money and allow you to obtain the batteries you need in one easy, hassle-free transaction. Apply here.

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.