This item is Discontinued.

Bsi Products BSI PRODUCTS 83245 2-Sided Garden Flag - Rivalry House Divided - Alabama - Auburn 83245

This item is Discontinued.

Bsi Products

BSI PRODUCTS 83245 2-Sided Garden Flag - Rivalry House Divided - Alabama - Auburn (Discontinued)

Mfr # 83245
Zoro # G103864537
UPC # 15889832451
Country of Origin China
Category Flags
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
83245
Zoro #
G103864537
UPC #
15889832451
Country of Origin
China

Description

Show everyone that your house is divided by die-hard fans of these two rivals by hanging up this two-sided Collegiate premium 2-sided garden flag. This 13-inch x 18-inch flag is made of durable, heavy-duty 150-denier polyester and has a 1" pole sleeve so it is easy to hang. The officially licensed banner is brightly decorated in the teams colors and proudly displays the official team graphics on both sides. The flag also includes a free plastic pole w/ suction cups for hanging in a window. The #11213 metal garden pole is sold seperately.
  • Printed on both sides
  • Comes with a plastic pole w/ suction cups for window display. The #11213 metal garden pole is sold seperately.
  • Item Length: 15"
  • Item Width: 12.5"
  • Item Height: 1"
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.