Skip to Main Content
customer-service Help
Buchanan

Displacement Connnector, 10-14 AWG, Black

Buchanan Displacement Connnector, 10-14 AWG, Black BTC2/0-14
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$22.49
  • Color: Black
  • Max. Voltage: 600 V
  • Application: Moisture Resistant
See full product details
Orders over $75 ship free.
Total: $22.49

Buchanan #BTC2/0-14 Specifications

  • Color: Black
  • Max. Voltage: 600 V
  • Application: Moisture Resistant
  • Item: Tap Connector
  • Standards: CSA Certified, UL Listed
  • Connector Type: Run Tap
  • Wire Range (Tap): 14 to 10 AWG
  • Max. Insulation Dia.: 0.5 in
  • Wire Type: Electrical
  • Fill Material: Gel
  • Flame Retardant: No
  • Number of Ports: 2
  • Insulation Material: UV-Stable Polymer
  • Max. Temp.: 194 Degrees F
  • Wire Range (Run): 4 AWG to 2/0 AWG
  • Country of Origin (subject to change): France
Feedback Help us improve our product information

Description

Tap Connector, Wire Type Electrical, Connector Type Run Tap, Fill Material Gel, Wire Range (Run) 4 AWG to 2/0 AWG, Wire Range (Tap) 14 to 10 AWG, Color Black, Max. Insulation Dia. 0.5 in, Number of Ports 2, Application Moisture Resistant, No, Max. Voltage 600 V, Insulation Material UV-Stable Polymer, Max. Temp. 194 Degrees F, Standards CSA Certified, UL Listed

Reviews of Buchanan #BTC2/0-14