Shop BUCKET BOSS
See all product information
Create Account
Tool Belt, Air Lift Suspension Rig, 12 Pocket, 600 Poly Ripstop Fabric, 12 Pockets
Mfr # 50100
Zoro # G5564216
product price:Â $74.45
/eaKey Features
Material
600 Poly Ripstop Fabric
Tool Storage Type Included
Tool Belt
Features
Single Body Construction; Barrel-Bottom, Super Capacity Pouches; Reinforced Pouch Bottoms; Adjustable Pouch and Rigging System; Removable Padded Suspenders; Dual Hammer Loops; Steel Buckle and Monster Grommets; Adjustable Chest Strap Buckle
Waist Size
Fits up to 52"
Includes
(2) Bags
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 50100
- Zoro #
- G5564216
- UPC #
- 721415501004
- Country of Origin
- Multiple
Dimensions
- Waist Size
- Fits up to 52"
Details
- Item
- Air Lift Suspension Rig,12 Pocket
- Material
- 600 Poly Ripstop Fabric
- Tool Storage Type Included
- Tool Belt
- Features
- Single Body Construction; Barrel-Bottom, Super Capacity Pouches; Reinforced Pouch Bottoms; Adjustable Pouch and Rigging System; Removable Padded Suspenders; Dual Hammer Loops; Steel Buckle and Monster Grommets; Adjustable Chest Strap Buckle
- Includes
- (2) Bags
- SAE or Metric
- SAE
- Number of Pockets
- 12
- Measurement Type
- SAE
Description
Air Lift Suspension Rig,12 Pocket
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.