Shop BUCKET BOSS
See all product information
Create Account
Tool Pouch, Wrench Roll, Brown, Canvas, 6 Pockets
Mfr # 74004
Zoro # G6121650
product price:Â $47.95
/eaKey Features
Material
Canvas
Tool Storage Type Included
Tool Pouch
Color
Brown
Features
(2) Web Carry Handles, Metal Grommets for Hanging Vertically
Number of Pockets
6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 74004
- Zoro #
- G6121650
- UPC #
- 721415740045
- Country of Origin
- Multiple
Dimensions
- Depth
- 4 in
- Height
- 14 1/4 in
- Width
- 4 in
- Overall Height
- 14 1/2 in
- Overall Length
- 26 in
- Wire Rope Length
- 26 in
Details
- Item
- Wrench Roll
- Material
- Canvas
- Tool Storage Type Included
- Tool Pouch
- Color
- Brown
- Features
- (2) Web Carry Handles, Metal Grommets for Hanging Vertically
- Number of Pockets
- 6
- Fits Belts Up To
- Any Size
- For Use With
- Hand Tools, Wrenches
- Type
- Roll
- Closure Type
- Zipper
Description
If you are looking for a way to keep your tools organised, the Bucket Boss 74004 Brown Canvas 6 Pockets is just what you need. This canvas wrench roll has six pockets that can hold all your tools. With metal grommets for hanging vertically, this tool belt will help you stay organised while keeping your tools close at hand. The two web carry handle allows you to easily transport the wrench roll from one location to another. Made of canvas, this tool belt absorbs oil and resists tearing and abrasion. The Bucket Boss 6 Pocket Wrench Roll is an essential item in any workshop or garage because it helps keep all your tools in one place.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.