Shop BUCKET BOSS

Tool Pouch, Tool Pouch, Green, Polyester, 9 Pockets

  • Mfr # 54140
  • Zoro # G6121626

product price: 
$
16.19
/ea

Key Features

Material
Polyester
Tool Storage Type Included
Tool Pouch
Color
Green
Features
Customizable
Height (In.)
9 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
54140
Zoro #
G6121626
UPC #
721415541406
Country of Origin
Multiple

Dimensions

Height (In.)
9 in
Width (In.)
6 1/2 in
Depth (In.)
2 1/2 in
Overall Height
9 in
Overall Width
7 1/2 in
Overall Depth
3 in
Belt Width
2 in
For Maximum Belt Width
2 in
Fits Chest Size
Customizable

Details

Item
Tool Pouch
Material
Polyester
Tool Storage Type Included
Tool Pouch
Color
Green
Features
Customizable
Type
Tool Holder
Fits Belts Up To (In.)
2 in
Number of Pockets
9
Tether Capable
Tethered
Includes
Tether
Tether Style
Tether Included
Number of Outside Pockets
9
Number of Inside Pockets
0
Closure Type
Open Top
Series
FLAPFIT
Style
Pouch
Belt Attachment Type
Clip
Compatible with Product Type
Tool Belts
Attachment Type
Clip
Front Closure
Open Top
Shell Material
Polyester
Wire Color
Green
Container Type
Pouch

Description

Tool Pouch, Attachment Type Clip, Belt Width 2 in, Closure Type Open Top, Color Green, Compatible with Product Type Tool Belts, Features Customizable, For Maximum Belt Width 2 in, Includes Tether, Material Polyester, Number of Inside Pockets 0, Number of Outside Pockets 9, Number of Pockets 9, Overall Depth 3 in, Overall Height 9 in, Overall Width 7 1/2 in, Series FLAPFIT, Style Pouch, Tether Capable Tethered

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.