Shop BUCKET BOSS
See all product information
Create Account
Tool Bag Set, Black, Brown, Gray, Ballistic Polyester, 3 Pockets
- Mfr # 25200
- Zoro # G6121635
product price:Â
$
16.49
/ea
Key Features
Width
Brown (5.7"), Gray (6.7"), Black (8.7")
Color
Black, Brown, Gray
Material
Ballistic Polyester
Features
Vertical Mesh Window
Closure Type
Zipper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 25200
- Zoro #
- G6121635
- UPC #
- 721415252005
- Country of Origin
- Multiple
Dimensions
- Width
- Brown (5.7"), Gray (6.7"), Black (8.7")
- Overall Height
- 6 11/16 in
- Height
- 4.8" (Brown), 5.7" (Gray), 6.7" (Black)
- Overall Width
- 8 11/16 in
- Overall Depth
- 1/4 in
- Length
- 8 3/4 in
- Overall Length
- 8 3/4 in
Details
- Item
- Tool Bag Set
- Color
- Black, Brown, Gray
- Material
- Ballistic Polyester
- Features
- Vertical Mesh Window
- Closure Type
- Zipper
- Number of Pieces
- 3
- Includes
- Carabiner
- Number of Inside Pockets
- 1
- Number of Outside Pockets
- 3
- Number of Pockets
- 3
- Shape
- Rectangle
- Primary Application
- General Purpose
- Bag Style
- Flat Zippered
- Number of Bags
- 3
- Front Closure
- Zipper
Description
Tool Bag Set, Bag Style Flat Zippered, Material Ballistic Polyester, Closure Type Zipper, Number of Bags 3, Overall Height 6 11/16 in, Overall Depth 1/4 in, Overall Width 8 11/16 in, Color Black, Brown, Gray, Shape Rectangle, Features Vertical Mesh Window, Includes Carabiner, Number of Handles 3, Number of Inside Pockets 1, Number of Outside Pockets 3, Number of Pockets 3, Primary Application General Purpose
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.