Shop BUCKEYE FIRE EQUIPMENT

Fire Extinguisher, Class ABC, UL Rating 1A:10B:C, Rechargeable, 2.5 lb capacity, 15 ft Range

  • Mfr # 13315

  • Zoro # G9783417


product price: 
$
48.59
/ea

Key Features

Extinguisher Capacity
2.5 lb
Cylinder Material
Steel
UL Rating
1A:10B:C
Valve Material
Metal
Extinguishing Agent Material Composition
Monoammonium Phosphate
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
13315
Zoro #
G9783417
UPC #
-
Country of Origin
United States

Dimensions

Cylinder Diameter
3 3/8 in
Cylinder Height
14 3/4 in

Details

Item
Fire Extinguisher
Extinguisher Capacity
2.5 lb
Cylinder Material
Steel
UL Rating
1A:10B:C
Valve Material
Metal
Extinguishing Agent Material Composition
Monoammonium Phosphate
Extinguisher Class
ABC
Maximum Discharge Distance
15 ft
Extinguishing Agent Type
Dry Chemical
Discharge Time
8 to 10 sec
For Fire Type
Common Combustibles, Electrical Equipment, Liquids
Mount Type
Bracket
Disposable
No
Standards
UL Listed
Handle Material
Aluminum
Hose Included
No
Pressure Type
Stored
Fill Type
Charged and Filled
Cylinder Color
Red
Cylinder Finish
Powder Coated
Container Type
Cylinder
Included Mount Bracket
Vehicle Bracket
Market
Commercial, Residential
Maximum Operating Temperature
120 Degrees F
Minimum Operating Temperature
-65 Degrees F
Maximum Operating Pressure
100 psi
Charging
Rechargeable
Includes Mounting Hardware
Yes
For Environment
Farms, Motor Vehicles, Office Buildings, Warehouses, Woodworking
Includes
Mount Bracket
Products By Industry
Electrical
For Location
Indoor, Outdoor

Description

Fire Extinguisher, Charging Rechargeable, Container Type Cylinder, Cylinder Color Red, Cylinder Diameter 3 3/8 in, Cylinder Height 14 3/4 in, Cylinder Material Steel, Discharge Time 9 sec, Extinguisher Capacity 2.5 lb, Extinguisher Class ABC, Extinguishing Agent Material Composition Monoammonium Phosphate, Extinguishing Agent Type Dry Chemical, Fill Type Charged and Filled, For Environment Farms, Motor Vehicles, Office Buildings, Warehouses, Woodworking

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products