This item is Discontinued.

This item is Discontinued.
Buddeez B00001 Sandwich Loaf Bread Buddy Dispenser - 13.5 x 5 x 5 in. (Discontinued)
Mfr #
B00001
Zoro #
G804008179
UPC # 747363000017
Country of Origin China
Category Business Envelopes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B00001
- Zoro #
- G804008179
- UPC #
- 747363000017
- Country of Origin
- China
Description
Features
- Buddeez-Sandwich Loaf Bread Buddy Dispenser
- The Bread Buddy dispenses bread one slice at a time, fresh from the original wrapper Just place the loaf inside, pull the edge of the wrapper around the outside, and then dispense bread with pull-down, pop up motion
- Contains one 13-1/2 x 5 x 5 in. sandwich loaf bread dispenser
- Dimensions - 5.25 L x 5.25 W x 13.5 H in.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov