Shop BUFF AND SHINE
Create Account
BFS-7503G 7.5 In. Dia. X 1.5 In. Grip Buffing Pad
- Mfr # BFS-7503G
- Zoro # G404019490
product price:Â
$
31.49
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BFS-7503G
- Zoro #
- G404019490
- UPC #
- 747925258573
- Country of Origin
- China
Description
Buff and Shine produces six different Grip Buffing pads. Each grip pad is manufactured with the highest quality of backing materials to ensure long life and high performance. Our entire line of grip buff pads are fully washable so you can use them again and again. All grip buffs are stitched thick with rich high quality wool pile. We only use special selected high grades of wool in our buffs. From compounding to final finish Buff and Shine's grip pad line can't be beat.
Features- Mounting - Grip pad.
- Dimension - 7.5 in dia. X 1.25 in.
- Item Weight - 1.000 lbs.
- Case Quantity - 36.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.