
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HD-GD3.0U3
Zoro #
G0481812
UPC #
747464127132
Country of Origin
Unknown
Details
Item
Hard Drive
Color
Black
Interface
SATA
Recording Capacity
3 TB
Includes
USB 3.0 Cable, AC Adapter, Quick-Setup Guide, Warranty Statement.
System Requirements
Operating System(s): Windows 8(32/64bit), Windows 7(32/64bit), Windows Vista(32/64bit), Windows XP, Mac OS(r) X 10.5 - 10.8.
Standards
TAA Compliant
Series
HD-GDU3
External Drive Type
Desktop
Drive Type
External
Spindle Speed
7200 rpm
Platform Supported
Mac, PC
Drive Interface
SATA/300
Buffer
1 GB
Input Voltage
110V AC, 220V AC
Max. External Data Transfer Rate
5120 MB/s (40 Gbit/s)
Host Interface
USB 3.0
Power Source
AC Adapter
Description
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.