This item is Discontinued.

This item is Discontinued.
F-1 Felt strip, plain backed, 300 L x 1 w x 1/2" thick (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F-1
- Zoro #
- G6194204
- UPC #
- -
- Country of Origin
- United States
Description
SAE F-1 Felt has the highest durability of any industrial felt, a density range of 0.32-0.36 g/cm3, and 95% wool content. Highly resilient, F-1 felt is recommended for uses where impact, pressure, friction, and abrasion are constant. Washers, wicks, door bumpers, and polishing blocks are among its many possible applications. While not recommended if you require a soft or pliable material, F-1 is great for low viscosity oil absorption and retention.