Shop BUILDPRO
See all product information
Create Account
Ball Lock Bolt Fastenner, For 5/8" Hole
- Mfr # T55010-12PPK
- Zoro # G705905973
product price:Â
$
304.99
/ea
Free Shipping & Returns
Key Features
Features
Ball Lock Bolts are Essential Component in Modular Fixturing, Locates and Fastens Fixture Elements to the Tabletop with 5/8 in Boreholes
Includes
(3) Locking Steel Balls
Work Surface Pattern
5/8in Holes
Length
0.9 in
Compatible Table Hole Size
5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T55010-12PPK
- Zoro #
- G705905973
- UPC #
- -
- Country of Origin
- China
- Item
- Ball Lock Bolt Fastenner
- Features
- Ball Lock Bolts are Essential Component in Modular Fixturing, Locates and Fastens Fixture Elements to the Tabletop with 5/8 in Boreholes
- Includes
- (3) Locking Steel Balls
- Work Surface Pattern
- 5/8in Holes
- Compatible With
- Modular Welding Table
- Product Type
- Ball Lock Bolts
Dimensions
- Length
- 0.9 in
- Compatible Table Hole Size
- 5/8 in
- Outside Diameter
- 0.6 in
- Wire Rope Length
- 0.9 in
- Overall Length
- 0.9 in
- Fits Chest Size
- Ball Lock Bolts are Essential Component in Modular Fixturing, Locates and Fastens Fixture Elements to the Tabletop with 5/8 in Boreholes
Description
Ball Lock Bolt Fastenner, Compatible Table Hole Size 5/8 in, Compatible With Modular Welding Table, Features Ball Lock Bolts are Essential Component in Modular Fixturing, Locates and Fastens Fixture Elements to the Tabletop with 5/8 in Boreholes, Includes (3) Locking Steel Balls, Maximum Jaw Opening Not Applicable, Outside Diameter 0.6 in, Overall Depth Not Applicable, Overall Height Not Applicable, Overall Length 0.9 in, Overall Width Not Applicable, Product Type Ball Lock Bolts
Restrictions
WARNING:
This product can expose you to chemicals including Titanium dioxide (airborne, unbound particles of respirable size),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.