Self-Drilling Screw, #14 x 3/4 in, Zinc Plated Steel Flange Hex Head External Hex Drive, 82 PK

  • Mfr # 09788

  • Zoro # G102511746


product price:  $11.25
/pk 82, $0.14/ea

Key Features

Flange Hex Head
External Hex Drive
Drilling Tip
Screw Size
#14
System of Measurement
Inch
Fastener Length
3/4 in
Drive Size
3/8 in
Material
Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
09788
Zoro #
G102511746
UPC #
738287097887
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#14
Fastener Length
3/4 in
Drive Size
3/8 in

Details

System of Measurement
Inch
Head Type
Flange Hex
Drive
External Hex
Tip Type
Drilling
Material
Steel
Finish
Zinc Plated
Materials for Use With
Metal
Thread Style
Fully Threaded
Item
Self-Drilling Screw
Interior/Exterior
Interior

Description

The BUILDRIGHT - 9788 is a Self-Drilling Screw, a type of fastener equipped with a drill point at the end. This feature allows it to be driven directly into materials without the need for pre-drilled holes. These screws are commonly used in industrial and commercial settings such as metal fabrication, construction, and assembly where they provide secure fastening with reduced labor time and effort compared to traditional screw types.

  • Drive: The External Hex drive requires specific tools like hex keys or socket wrenches for installation or removal.
  • Fastener Length: It has a length of 3/4 inch, which allows it to reach certain depths in materials.
  • Finish: Features a Zinc Plated finish that may contribute to durability, corrosion resistance and potentially improve grip during installation.
  • Head Type: The Flange Hex head design offers ease of use with specific tools and suitability for certain applications.
  • Suitable Environment: Primarily intended for interior use based on its specifications against indoor elements like moisture and corrosion.
  • Material: Constructed from steel which is known for its strength and potential corrosion resistance in some industrial applications
  • Suitable Materials: Intended to be used with metal surfaces according to manufacturer's design
  • Screw Size & Thread Style: #14 size fully threaded along its entire length that may provide enhanced hold in material depending on usage conditions.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.