
Self-Drilling Screw, #8 x 1 in, Zinc Plated Steel Truss Head Phillips Drive, 172 PK
Mfr # 54942
Zoro # G902511823
product price:Â $10.15
/pk 172, $0.06/eaKey Features
Truss Head
Phillips Drive
Drilling Tip
Screw Size
#8
System of Measurement
Inch
Material
Steel
Finish
Zinc Plated
Materials for Use With
Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
54942
Zoro #
G902511823
UPC #
738287549423
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
#8
Fastener Length
1 in
Details
System of Measurement
Inch
Head Type
Truss
Drive
Phillips
Tip Type
Drilling
Material
Steel
Finish
Zinc Plated
Materials for Use With
Metal
Thread Style
Fully Threaded
Item
Self-Drilling Screw
Description
The BUILDRIGHT - 54942 is a self-drilling screw, designed to be driven directly into materials without the need for pre-drilled holes. Made from steel and coated with zinc plating for added protection, these screws are commonly used in industrial and commercial settings such as metal fabrication, construction, and assembly.
- Drive: The Phillips drive design requires a Phillips head tool for installation or removal.
- Fastener Length: These screws have a length of 1 inch, which may allow deeper penetration into materials.
- Finish: The Zinc Plated finish is intended to help protect against corrosion and may provide an improved grip during installation.
- Head Type: The Truss head type offers ease of use with specific tools and suitability for certain applications.
- Screw Size: A #8 screw size indicates its width and thread count per inch for secure fastening in industrial applications.
- Materials for Use With: These screws are intended for use with metal materials.
- Thread Style: The fully threaded style has threads running along the entire length of the screw, which could contribute towards its holding power.
- Tip Type: The drilling tip is designed for self-drilling applications, potentially reducing the need for pre-drilled holes
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.