Self-Drilling Screw, #8 x 3/4 in, Zinc Plated Steel Truss Head Phillips Drive, 1084 PK

  • Mfr # 54947

  • Zoro # G202511967


product price:  $42.55
/pk 1084, $0.04/ea

Key Features

Truss Head
Phillips Drive
Drilling Tip
Screw Size
#8
System of Measurement
Inch
Material
Steel
Finish
Zinc Plated
Materials for Use With
Metal
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
54947
Zoro #
G202511967
UPC #
738287549478
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#8
Fastener Length
3/4 in

Details

System of Measurement
Inch
Head Type
Truss
Drive
Phillips
Tip Type
Drilling
Material
Steel
Finish
Zinc Plated
Materials for Use With
Metal
Thread Style
Fully Threaded
Item
Self-Drilling Screw

Description

The BUILDRIGHT - 54947 is a self-drilling screw intended for use in various industrial and commercial applications. These screws are equipped with a drill point at the end, allowing them to be driven directly into materials without the need for pre-drilled holes. Made from steel and coated with zinc plating, these screws are designed with features that may enhance durability, corrosion resistance, and provide certain functional characteristics like potential grip improvement or possible reduction of friction during installation.

  • Drive: The Phillips drive design requires a Phillips head tool for installation or removal.
  • Fastener Length: With a length of 3/4 inch, it determines how deeply it can penetrate and secure materials together.
  • Finish: The Zinc Plated finish is intended to potentially improve the screw's durability, corrosion resistance, appearance along with some specific functional characteristics like possible grip enhancement or potential reduction of friction during installation.
  • Head Type: Truss head type offers benefits like ease of use with specific tools or suitability for certain materials and applications.
  • Material: Made from steel which could contribute to its strength and corrosion resistance,
  • Materials for Use With: Intended for penetration into metal materials
  • Screw Size: #8 size refers to its width & thread count per inch. This influences how it might fit into materials used within industrial settings
  • Thread Style: Fully threaded style implies threads run along the entire length of the screw which could contribute towards achieving a strong hold

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.