Shop BULBRITE
Create Account
134008 40 Watt Nostalgic Edison Tubular T9 Long Vintage Spiral Filament Antique Finish - Pack of 4
- Mfr # 861157
- Zoro # G404032420
product price:Â
$
87.79
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 861157
- Zoro #
- G404032420
- UPC #
- 739698134000
- Country of Origin
- China
Description
Bulbrite's Nostalgic Series has been meticulously crafted with great care and attention to preserve every classic detail of these fine antique bulb replicas. Recognized for their smoke finish, defined steeple and intricate filament design these bulbs are ideal for any transparent light fixture, both indoors and out.
Features- Lamp Technology : Incandescent
- Finish : Amber
- Collection : Nostalgic
- Color Temperature: 2000
- Contains Mercury : No
- Case of 12
- Medium Base
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.