25W Warm Wht Lght Clear B11 Dimmable (E12) Candelabra Screw Base LED Filament Lght Bulb, 2700K, 4PK

  • Mfr # 861412

  • Zoro # G706122935


product price:  $20.19
/pk 4, $5.05/ea

Key Features

Voltage
120
Bulb Base Type
E12
Color Temperature
2700K
Dimmable
Yes
Lumens
250
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
861412
Zoro #
G706122935
UPC #
739698897134
Country of Origin
China

Dimensions

Width
1.37
Length
3.85
Bulb Dia.
1.37

Details

Voltage
120
Bulb Base Type
E12
Color Temperature
2700K
Dimmable
Yes
Lumens
250
Rated Life
15000
Includes
4 Pieces
Wattage Equivalency
2.5
Indoor/Outdoor Usage
Outdoor
Bulb Finish
Clear
Color Rendering Index
80
Bulb Primary Application
General
Bulb Type
B11

Description

Bulbrite's LED Filament series replicates the look and feel of traditional incandescent lighting. Providing warm lighting in a shape you're used to, these bulbs are an easy step into energy efficient lighting that looks good. Fully dimmable with a wide range of systems including traditional incandescent and CFL or LED specific dimmers. Ideal for general purpose lighting applications such as ceiling fixtures and portable lamps where a traditional look is desired as well as energy efficiency. Get the traditional look you want for your home with the energy efficiency and long life of LED technology.


  • B11 LED bulb with an E12, candelabra screw, base in a Clear finish.
  • 25 Watt equivalent, using only 2.5 Watts (250 lumens).
  • 2700K color temperature for a Warm White light.
  • Fully Dimmable and works with most dimmer switches.
  • Damp Rated for use in indoor / outdoor (not directly exposed to water) locations.
  • Long lasting energy efficient LED lighting, lasts up to 15,000 hours.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.