
40w B11 Dimm (E12) Candelabra Scrw Bse Edison Style Filament Clr LED Lght Bulb Soft Wht, 3000K, 4PK
Mfr # 861588
Zoro # G906122889
product price:Â $27.99
/pk 4, $7.00/eaKey Features
Voltage
120
Bulb Base Type
E12
Color Temperature
3000K
Dimmable
Yes
Lumens
350
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
861588
Zoro #
G906122889
UPC #
739698103969
Country of Origin
China
Dimensions
Width
1.37
Length
3.85
Bulb Dia.
1.37
Details
Voltage
120
Bulb Base Type
E12
Color Temperature
3000K
Dimmable
Yes
Lumens
350
Rated Life
15000
Indoor/Outdoor Usage
Outdoor
Color Rendering Index
90
Bulb Primary Application
General
Bulb Beam Angle
300 Degrees
Bulb Finish
Clear
Includes
4 Pieces
Bulb Type
B11
Wattage Equivalency
4
Description
Your home's ambiance begins with lighting and no bulb is more reliable or customizable than Bulbrite.
This four pack of 4-watt dimmable LED bulbs will elevate your home's chandelier, sconce or pendant light fixture with a perfect blend of style and function. LED bulbs will outlast and outperform incandescent and halogen counterparts while using less wattage.
- B11 LED bulb with an E12, candelabra screw, base in a Clear finish.
- 40 Watt equivalent, using only 4 Watts (350 lumens).
- 3000K color temperature for a Soft White light.
- Fully Dimmable and works with most dimmer switches.
- Damp Rated for use in indoor / outdoor (not directly exposed to water) locations.
- Long lasting energy efficient LED lighting, lasts up to 15,000 hours.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.