
LED Filament, 1.8 Watt Dimmable T5 Light Bulb, Frost Glass Finish, G4 Base, 2700K, 140 Lumens, 4PK
Mfr # 862039
Zoro # G916285482
product price:Â $39.39
/pk 4, $9.85/eaKey Features
Voltage
12V
Bulb Base Type
G4
Dimmable
Yes
Color Rendering Index
90
Bulb Beam Angle
320°
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
862039
Zoro #
G916285482
UPC #
739698865348
Country of Origin
China
Dimensions
Bulb Dia.
0.522 in
Length
1.946 in
Details
Voltage
12V
Bulb Base Type
G4
Color Temperature
2700K
Dimmable
Yes
Color Rendering Index
90
Bulb Beam Angle
320°
Wattage Equivalency
15W
Light Color
Frost
Bulb Type
T5
Safety Certificate Type
Damp
Description
Desc
- SPECIFICATIONS: Included in this package are four dimmable T5 LED bulbs, each 1.8 watts, in a warm white light 2700K color temperature with a G4 bi-pin base and a Frost glass finish.
- WARM WHITE LIGHT : The light of these 2700 kelvin bulbs creates a warm white light that will provide a warm and inviting environment.
- A BETTER LOOK: These mini LED bulbs serve as a better looking alternative than other LED mini bulbs since they look like the traditional halogen and xenon bulbs they replace and glows with a singular source of light instead of multiple LED chips.
- Fully Dimmable and works with most dimmer switches
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.