Air Breathing Tube, Brass, 1/4 in W
- Mfr # V33
- Zoro # G9342521
product price:Â
$
129.99
/ea
Free Shipping & Returns
Key Features
For Use With
GR50
Material
Brass
Standards
NIOSH Approved
Includes
20BT Breathing Tube, 4612 Nylon Belt, S18051 Clamp
Width
1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- V33
- Zoro #
- G9342521
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 1/4 in
Details
- Item
- Air Breathing Tube
- For Use With
- GR50
- Material
- Brass
- Standards
- NIOSH Approved
- Includes
- 20BT Breathing Tube, 4612 Nylon Belt, S18051 Clamp
- Brand and Series
- Bullard
- Shell Material
- Brass
- Compatible Product Type
- GR50
Description
Air Breathing Tube, For Use With GR50, 1/4 in Width, Brass
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.