Shop BULLARD
See all product information
Create Account
UST Lightweight Traditional Helmet, Lightweight Fiberglass Composite, 6 Point Sure Lock(R) Ratchet
Mfr # UL6BKR350R742
Zoro # G204258921
product price:Â
$
508.99
/ea
Free Shipping & Returns
Key Features
Suspension
6-Point Sure-Lock(R) Ratchet
Shell Material
Fiberglass
Fits Hat Size
One Size Fits Most
Chin Strap
Yes
Includes
6 in Brass Eagle, Kevlar Ear/Neck Protector with Easy Ratchet Access Slot
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UL6BKR350R742
- Zoro #
- G204258921
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Fits Hat Size
- One Size Fits Most
Details
- Item
- Fire and Rescue Helmet
- Suspension
- 6-Point Sure-Lock(R) Ratchet
- Shell Material
- Fiberglass
- Chin Strap
- Yes
- Color
- Black
- Includes
- 6 in Brass Eagle, Kevlar Ear/Neck Protector with Easy Ratchet Access Slot
- Standards
- NFPA 1971
- Style
- Traditional Rear Brim
- Number of Suspension Points
- 6
Description
Fire and Rescue Helmet, Traditional Rear Brim, Black, Fiberglass Shell Material, Fits Hat Size One Size Fits Most, Yes Chin Strap, 6-Point Sure-Lock(R) Ratchet Suspension, Includes 6 in Brass Eagle, Kevlar Ear/Neck Protector with Easy Ratchet Access Slot, Standards NFPA 1971
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.