Chin Strap, For Use With FX/PX Fire Helmets Black
- Mfr # R144
- Zoro # G4654167
product price:Â
$
56.99
/ea
Key Features
Material
Polyethylene
Color
Black
For Use With
FX/PX Fire Helmets
Number of Mounting Points
2
Number of Attachment Points
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- R144
- Zoro #
- G4654167
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Hard Hat Chin Strap
- Material
- Polyethylene
- Color
- Black
- For Use With
- FX/PX Fire Helmets
- Number of Mounting Points
- 2
- Number of Attachment Points
- 2
- Chin Strap Material
- Polyethylene
- Compatible Series
- FX, PX
- Compatible Product Type
- Safety Helmets
- Wire Color
- Black
Description
Hard Hat Chin Strap, For Use With FX/PX Fire Helmets, Number of Attachment Points 2, Color Black, Chin Strap Material Polyethylene
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.