Shop BULLARD
See all product information
Create Account
Fire Helmet
Mfr # FXSYLTLR640
Zoro # G422885756
product price:Â
$
615.99
/ea
Free Shipping & Returns
Key Features
Shell Material
Fiberglass
Number of Suspension Points
6
Brim Length
14 in
Standards
ANSI/ISEA Z87.1, NFPA 1970
Visor Height
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FXSYLTLR640
- Zoro #
- G422885756
- UPC #
- -
- Country of Origin
- United States
- Shell Material
- Fiberglass
- Number of Suspension Points
- 6
- Standards
- ANSI/ISEA Z87.1, NFPA 1970
- Includes Reflective Decals
- Yes
- Includes
- R330 4 in Polyacrylate Face Shield, R640 FireFit Comfort System
- Chin Strap
- Yes
- Light Type
- Integrated Light
- Item
- Fire Helmet
- Color
- Yellow
- Suspension
- Ratchet
- Light Technology
- TrakLite(R)
- High-Visibility
- High-Visibility
- Shell Pattern
- Gloss
- Venting
- No
- Visor Material
- Polyacrylate, Polypropylene Carbonate
Description
Fire Helmet, Yellow, Fiberglass Shell Material, Yes Chin Strap, Ratchet Suspension, Includes R330 4 in Polyacrylate Face Shield, R640 FireFit Comfort System, Standards ANSI/ISEA Z87.1, NFPA 1970