Shop BULLARD
See all product information
Create Account
Fire Helmet, Thermoplastic, 6-Point Sure-Lock(R) Ratchet, Red, Fits Hat Size 6-1/2 to 8 , Modern
Mfr # PXSRDTL
Zoro # G5434055
product price:Â
$
584.99
/ea
Free Shipping & Returns
Key Features
Suspension
6-Point Sure-Lock(R) Ratchet
Shell Material
Thermoplastic
Fits Hat Size
6-1/2 to 8
Chin Strap
Yes
Includes
4 in Faceshield and Integrated Light
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PXSRDTL
- Zoro #
- G5434055
- UPC #
- -
- Country of Origin
- United States
- Item
- Fire Helmet
- Suspension
- 6-Point Sure-Lock(R) Ratchet
- Shell Material
- Thermoplastic
- Chin Strap
- Yes
- Color
- Red
- Includes
- 4 in Faceshield and Integrated Light
- Standards
- NFPA 1971, Current Edition
- Style
- Modern Rear Brim
- Number of Suspension Points
- 6
- Light Type
- Integrated Light
Description
Fire Helmet, Modern Rear Brim, Red, Thermoplastic Shell Material, Fits Hat Size 6-1/2 to 8, Yes Chin Strap, 6-Point Sure-Lock(R) Ratchet Suspension, Includes 4 in Faceshield and Integrated Light, Standards NFPA 1971, Current Edition
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.