Shop BULLARD
See all product information
Create Account
Fire Helmet, Thermoglas(R)/Fiberglass, Standard Sure-Lock(R) Ratchet Headband, Yellow, , Modern
- Mfr # FXSYLTL
- Zoro # G0288578
product price:Â
$
593.99
/ea
Free Shipping & Returns
Key Features
Suspension
Standard Sure-Lock(R) Ratchet Headband
Shell Material
Fiberglass
Fits Hat Size
6-1/2 to 8
Chin Strap
Yes
Color
Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FXSYLTL
- Zoro #
- G0288578
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Fits Hat Size
- 6-1/2 to 8
Details
- Item
- Fire Helmet
- Suspension
- Standard Sure-Lock(R) Ratchet Headband
- Shell Material
- Fiberglass
- Chin Strap
- Yes
- Color
- Yellow
- Includes
- TrakLite(R) Helmet Lighting System
- Standards
- NFPA 1971-2013
- Style
- Modern Rear Brim
- Light Technology
- TrakLite(R)
Description
Fire Helmet, Modern Rear Brim, Yellow, Fiberglass Shell Material, Fits Hat Size 6-1/2 to 8, Yes Chin Strap, Standard Sure-Lock(R) Ratchet Headband Suspension, Includes TrakLite(R) Helmet Lighting System, Standards NFPA 1971-2013
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.