Shop BULLARD
See all product information
Create Account
Fire Helmet, Ultem(R), Standard Sure-Lock(R) Ratchet Headband, White, Fits Hat Size 6-1/2 to 8
Mfr # PXSWHGIZ3
Zoro # G0288480
product price:Â
$
403.99
/ea
Free Shipping & Returns
Key Features
Suspension
Standard Sure-Lock(R) Ratchet Headband
Shell Material
Polyetherimide
Fits Hat Size
6-1/2 to 8
Chin Strap
Yes
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PXSWHGIZ3
- Zoro #
- G0288480
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Fits Hat Size
- 6-1/2 to 8
Details
- Item
- Fire Helmet
- Suspension
- Standard Sure-Lock(R) Ratchet Headband
- Shell Material
- Polyetherimide
- Chin Strap
- Yes
- Color
- White
- Includes
- IZ3 Goggle
- Standards
- NFPA 1971-2013
- Style
- Modern Rear Brim
Description
Fire Helmet, Modern Rear Brim, White, Polyetherimide Shell Material, Fits Hat Size 6-1/2 to 8, Yes Chin Strap, Standard Sure-Lock(R) Ratchet Headband Suspension, Includes IZ3 Goggle, Standards NFPA 1971-2013