Shop BULLARD
See all product information
Create Account
Fire Helmet, Thermoplastic, 6 pt Ratchet, White, Fits Hat Size 6-1/2 to 8 , Modern
Mfr # PXSWH
Zoro # G4751616
product price:Â
$
409.99
/ea
Free Shipping & Returns
Key Features
Suspension
6-Point Ratchet
Shell Material
Thermoplastic
Fits Hat Size
6-1/2 to 8
Chin Strap
Yes
Includes
Black Nomex(R) Ear/Neck Protector
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PXSWH
- Zoro #
- G4751616
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Fits Hat Size
- 6-1/2 to 8
Details
- Item
- Fire Helmet
- Suspension
- 6-Point Ratchet
- Shell Material
- Thermoplastic
- Chin Strap
- Yes
- Color
- White
- Includes
- Black Nomex(R) Ear/Neck Protector
- Standards
- NFPA 1971-2007
- Style
- Modern Rear Brim
- Number of Suspension Points
- 6
Description
Fire Helmet, Modern Rear Brim, White, Thermoplastic Shell Material, Fits Hat Size 6-1/2 to 8, Yes Chin Strap, 6-Point Ratchet Suspension, Includes Black Nomex(R) Ear/Neck Protector, Standards NFPA 1971-2007