Shop BULLARD
See all product information
Create Account
Fire Helmet, Thermoplastic, 6-Point Sure-Lock(R) Ratchet, White, Fits Hat Size 6-1/2 to 8 , Modern
Mfr # PXSWHTL
Zoro # G5434046
product price:Â
$
584.99
/ea
Free Shipping & Returns
Key Features
Suspension
6-Point Sure-Lock(R) Ratchet
Shell Material
Thermoplastic
Fits Hat Size
6-1/2 to 8
Chin Strap
Yes
Includes
4 in Faceshield and Integrated Light
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PXSWHTL
- Zoro #
- G5434046
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Fits Hat Size
- 6-1/2 to 8
Details
- Item
- Fire Helmet
- Suspension
- 6-Point Sure-Lock(R) Ratchet
- Shell Material
- Thermoplastic
- Chin Strap
- Yes
- Color
- White
- Includes
- 4 in Faceshield and Integrated Light
- Standards
- NFPA 1971, Current Edition
- Style
- Modern Rear Brim
- Number of Suspension Points
- 6
- Light Type
- Integrated Light
Description
Fire Helmet, Modern Rear Brim, White, Thermoplastic Shell Material, Fits Hat Size 6-1/2 to 8, Yes Chin Strap, 6-Point Sure-Lock(R) Ratchet Suspension, Includes 4 in Faceshield and Integrated Light, Standards NFPA 1971, Current Edition