This item is Discontinued.

Bullard Fire Helmet, Yellow, Modern, Fiberglass, 6 pt Ratchet, Fits Hat Size 6-1/2 to 8 FXYLWIZ2

This item is Discontinued.

Bullard

Fire Helmet, Yellow, Modern, Fiberglass, 6 pt Ratchet, Fits Hat Size 6-1/2 to 8 (Discontinued)

Mfr # FXYLWIZ2
Zoro # G5436986
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FXYLWIZ2
Zoro #
G5436986
UPC #
-
Country of Origin
United States

Dimensions

Fits Hat Size
6-1/2 to 8

Details

Item
Fire Helmet,Yellow,Modern
Suspension
6-Point Ratchet
Shell Material
Fiberglass
Chin Strap
Yes
Number of Suspension Points
6

Description

Fire Helmet,Yellow,Modern, Fiberglass Shell Material, Fits Hat Size 6-1/2 to 8, Yes Chin Strap, 6-Point Ratchet Suspension

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.