Shop BULLARD
See all product information
Create Account
Foam Liner, For Use With Type II Hard Hat White
Mfr # VTS
Zoro # G4018935
product price:Â
$
20.69
/ea
Sold in multiples of 10 for $206.90
Key Features
Material
Polystyrene
Color
White
For Use With
Type II Hard Hat
Includes
Foam Liner
Disposable/ Reusable
Reusable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- VTS
- Zoro #
- G4018935
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Foam Liner
- Material
- Polystyrene
- Color
- White
- For Use With
- Type II Hard Hat
- Includes
- Foam Liner
- Disposable/ Reusable
- Reusable
- Reusability
- Reusable
Description
Foam Liner, Head Protection Color White, Material Polystyrene, For Use With Type II Hard Hat