This item is Discontinued.

Bullard Hard Hat, Advent(R), Thermoplastic, 8 Point Ratchet, Type 2, Class E, Blue A-1 BLUE

This item is Discontinued.

Bullard

Hard Hat, Advent(R), Thermoplastic, 8 Point Ratchet, Type 2, Class E, Blue (Discontinued)

Mfr # A-1 BLUE
Zoro # G3916963
Country of Origin United States
Category Hard Hats
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
A-1 BLUE
Zoro #
G3916963
UPC #
-
Country of Origin
United States

Dimensions

Fits Hat Size
6-1/2" to 8"
Size - Alpha
One Size

Details

Item
Hard Hat
Head Protection Style
Front Brim
Head Protection Material
Thermoplastic
Series
Advent(R)
Suspension Adjustment Type
Ratchet
Number of Suspension Points
8
Color
Blue
Head Protection Venting
No
Standards
ANSI/ISEA Z89.1-2014
Head Protection Graphics
No Graphics
ANSI Electrical Class
E, G
Hard Hat ANSI Class
G, E
ANSI Impact Type
2
ANSI Classification
Type 2, Class E
Hard Hat ANSI Type
2
Graphics
None
Accessory Slots
Yes
High-Visibility
No
Hard Hat Sub-Category
Hard Hats Without Graphics
Head Protection Brand
BULLARD
Shell Pattern
Solid
Includes Accessory Slots
Yes
Venting
No
Headwear Style
Front Brim
Shell Color
Blue
Graphics Type
No Graphics
Shell Material
Thermoplastic

Description

Hard Hat, ANSI Classification Type 2, Class E, Head Protection Style Front Brim, Head Protection Suspension Type Ratchet (8-Point), Head Protection Color Blue, Head Protection Graphics No Graphics, Fits Hat Size 6-1/2 to 8, Head Protection Material Thermoplastic, Head Protection Venting No, High-Visibility Not High-Visibility, Standards ANSI Z89.1-2009, Series Advent(R)

Ratings & reviews