This item is Discontinued.

Bullard Hard Hat, Advent, Thermoplastic, 8 Point Ratchet, Type 2, Class E, Yellow A-1 YELLOW

This item is Discontinued.

Bullard

Hard Hat, Advent, Thermoplastic, 8 Point Ratchet, Type 2, Class E, Yellow (Discontinued)

Mfr # A-1 YELLOW
Zoro # G4224403
Country of Origin United States
Category Hard Hats
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
A-1 YELLOW
Zoro #
G4224403
UPC #
-
Country of Origin
United States

Dimensions

Fits Hat Size
6-1/2" to 8"
Size - Alpha
One Size

Details

Item
Hard Hat
Head Protection Style
Front Brim
Head Protection Material
Thermoplastic
Series
Advent
Suspension Adjustment Type
Ratchet
Number of Suspension Points
8
Color
Yellow
Head Protection Venting
No
Standards
ANSI/ISEA Z89.1-2014
Accessory Slots
Yes
ANSI Classification
Type 2, Class E
Head Protection Graphics
No Graphics
Hard Hat ANSI Class
G, E
Hard Hat ANSI Type
2
ANSI Impact Type
2
ANSI Electrical Class
E, G
Graphics
None
Application
Work Site
High-Visibility
No
Head Protection Brand
BULLARD
Hard Hat Sub-Category
Hard Hats Without Graphics
Shell Color
Yellow
Headwear Style
Front Brim
Shell Pattern
Solid
Shell Material
Thermoplastic
Venting
No
Graphics Type
No Graphics
Includes Accessory Slots
Yes

Description

Hard Hat, ANSI Classification Type 2, Class E, Head Protection Style Front Brim, Head Protection Suspension Type Ratchet (8-Point), Head Protection Color Yellow, Head Protection Graphics No Graphics, Fits Hat Size 6-1/2 to 8, Head Protection Material Thermoplastic, Head Protection Venting No, High-Visibility Not High-Visibility, Standards ANSI Z89.1-2009, Series Advent(R)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.