Shop BULLARD
See all product information
Create Account
UST Lightweight Traditional Helmet, Lightweight Fiberglass Composite, 6 Point Sure Lock(R) Ratchet
Mfr # UL6WHR742
Zoro # G304258920
product price:Â
$
450.99
/ea
Free Shipping & Returns
Key Features
Suspension
6-Point Sure-Lock(R) Ratchet
Shell Material
Fiberglass
Fits Hat Size
One Size Fits Most
Chin Strap
Yes
Includes
6 in Brass Eagle, Kevlar Ear/Neck Protector with Easy Ratchet Access Slot
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UL6WHR742
- Zoro #
- G304258920
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Fits Hat Size
- One Size Fits Most
Details
- Item
- Fire and Rescue Helmet
- Suspension
- 6-Point Sure-Lock(R) Ratchet
- Shell Material
- Fiberglass
- Chin Strap
- Yes
- Color
- White
- Includes
- 6 in Brass Eagle, Kevlar Ear/Neck Protector with Easy Ratchet Access Slot
- Standards
- NFPA 1971
- Style
- Traditional Rear Brim
- Number of Suspension Points
- 6
Description
Fire and Rescue Helmet, Traditional Rear Brim, White, Fiberglass Shell Material, Fits Hat Size One Size Fits Most, Yes Chin Strap, 6-Point Sure-Lock(R) Ratchet Suspension, Includes 6 in Brass Eagle, Kevlar Ear/Neck Protector with Easy Ratchet Access Slot, Standards NFPA 1971