This item is Discontinued.

This item is Discontinued.
BDW 1000MH, 1000W Metal Halide Light Tower with Winch (Discontinued)
Mfr #
P14000W
Zoro #
G209199533
UPC # 724281140001
Country of Origin United States
Category Tower Lights
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P14000W
- Zoro #
- G209199533
- UPC #
- 724281140001
- Country of Origin
- United States
Dimensions
- Width
- 40"
- Length
- 49"
- Depth
- 37"
Details
- Color
- Yellow
- Material
- Metal
Description
BDW 1000MH, 1000W Metal Halide Light Tower with Winch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.