Shop All Trailer & Towing Accessories
This Product is Discontinued
Bulldog
Trailer Coupler, Class IV, 12, 500 lb. (Discontinued)
Mfr # 028463
Zoro # G6151704
Free Shipping & Returns
This Product is Discontinued
Key Features
- Features Clear Visual Indication of Proper Closure, Hinged Ball Socket
- Length 16-1/2"
- Width 11.4"
- Size 2-5/16" (Ball)
- For Use With Trailer and Tow Vehicle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bulldog
- MFR # 028463
- Zoro # G6151704
- UPC # 042899004608
- Country of Origin China
- Category Trailer & Towing Accessories
Dimensions
Length | 16-1/2" |
Width | 11.4" |
Size | 2-5/16" (Ball) |
Tongue Width | 3 in |
Ball Size | 2 5/16 in |
Overall Length | 16 1/2 in |
Compatible Ball Diameter | 2 5/16 in |
Description
A-Frame Coupler, Coupler Style A-Frame, Vehicle Class IV, Gross Towing Weight Capacity 12,500 lb, Gross Vehicle Weight Capacity 12,500 lb, Compatible Ball Diameter 2 5/16 in, Compatible Pin Hole Diameter Not Applicable, Material Steel, Finish Primer, Overall Length 16 1/2 in, Resistance Properties Corrosion-Resistant, Weight 16 lb, Tongue Width 3 in, Color Gray, Compatible Product Type Cargo Trailer, Construction Trailer, Horse/Livestock Trailer, Utility Trailer
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.