KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

US Flag, 4x6 Ft, Cotton

BULLDOG| Zoro #: G1772967| Mfr #: 1663

$69.30 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 6 ft.
Item: US Flag
Indoor/Outdoor: Outdoor
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1772967 Mfr #: 1663
Width: 6 ft.Item: US Flag
Indoor/Outdoor: OutdoorStyle: Embroidered Star, Sewn Stripes, Lock Stitched
Material: CottonMin. Flagpole Height: 25 ft.
Height: 4 ft.Country of Origin (subject to change): United States

Description

US Flag, Outdoor, Style Embroidered Star, Sewn Stripes, Lock Stitched, Height 4 ft., Width 6 ft., Min. Flagpole Height 25 ft., Material Cotton

Reviews